Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473G66

  • Mfr # 473G66

  • Zoro # G5588858


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
No Trespassing Positively No Admittance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473G66
Zoro #
G5588858
UPC #
00194484114954
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Trespassing Positively No Admittance
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
Sign Mounting Location
Wall
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mirror Print
No
Chemical Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Sign Legend
No Trespassing Positively No Admittance
Sign Header
Danger
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Positively No Admittance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.