Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473K49

  • Mfr # 473K49

  • Zoro # G5627428


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473K49
Zoro #
G5627428
UPC #
00194484117757
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Graffiti Resistant
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Number of Printed Sides
1
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mirror Print
No
Sign Legend Background Color
Yellow
Material Properties
Flexible
Corrosion Resistant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Legend
No Trespassing
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Text Color
Yellow
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.