Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473L53

  • Mfr # 473L53

  • Zoro # G5638777


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Private Property Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473L53
Zoro #
G5638777
UPC #
00194484118785
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Private Property Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend Style
Text
Sign Header Style
Text
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Background Color
Blue
Metal Detectable
No
Graffiti Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend
Private Property Keep Out
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.