Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473L85

  • Mfr # 473L85

  • Zoro # G5640472


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Private Property
Legend
No Hunting Fishing Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473L85
Zoro #
G5640472
UPC #
00194484119102
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Private Property
Legend
No Hunting Fishing Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Background Color
Red, White
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Header
Private Property
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend
No Hunting Fishing Trespassing
Write on Surface
No
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Hunting Fishing Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.