Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473X74

  • Mfr # 473X74

  • Zoro # G5059971


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473X74
Zoro #
G5059971
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, NEC, NFPA 70E, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.269 App. E, OSHA 29 CFR 1910.335
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Orange
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
No
Sign Header Background Color
Orange
Mirror Print
No
NEC Standard
NEC
Material Properties
Flexible
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Text Color
Black
NFPA Standard
NFPA 70E
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.335, OSHA 29 CFR 1910.269 App. E
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Header Pictogram ID
PPIC-55
Sign Header
Warning
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.