Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475C75

  • Mfr # 475C75

  • Zoro # G5164527


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C75
Zoro #
G5164527
UPC #
00194484033859
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Hands Clear While Blades Are Turning
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend
Keep Hands Clear While Blades Are Turning
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header Text Color
White
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header
Danger
Chemical Resistant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear While Blades Are Turning, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.