Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475D16

  • Mfr # 475D16

  • Zoro # G5277093


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475D16
Zoro #
G5277093
UPC #
00194484034092
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Header Text Color
White
State Specific Sign
No
Material Properties
Flexible
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Pinch Points Watch Your Hands
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Mirror Print
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Sign Header
Danger
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Points Watch Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.