Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475G76

  • Mfr # 475G76

  • Zoro # G5830489


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Report All Injuries At Once
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475G76
Zoro #
G5830489
UPC #
00194484176204
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Report All Injuries At Once
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header
Notice
Chemical Resistant
No
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend
Report All Injuries At Once
State Specific Sign
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Injuries At Once, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products