Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475H52

  • Mfr # 475H52

  • Zoro # G5769141


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
Stay Alert Don't Get Hurt
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H52
Zoro #
G5769141
UPC #
00194484138462
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Stay Alert Don't Get Hurt
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Green
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Sign Header Background Color
Green
Adhesive Type
Acrylic
Number of Printed Sides
1
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Legend Pictogram ID
PPIC-192
Sign Mounting Location
Wall
Adhesive Style
Permanent
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Sign Header
Safety First
State Specific Sign
No
Graffiti Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Legend Pictogram Description
Eye
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend
Stay Alert Don'T Get Hurt
Sign Header Style
Text
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Alert Don'T Get Hurt, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products