Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475H96

  • Mfr # 475H96

  • Zoro # G5179890


product price:  $8.49
/ea

Key Features

Header
Think
Legend
Report All Injuries To Your Supervisor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475H96
Zoro #
G5179890
UPC #
00194484035044
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think
Legend
Report All Injuries To Your Supervisor
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Format
Other Format
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header
Think
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend
Report All Injuries To Your Supervisor
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Metal Detectable
No
Mirror Print
No
Chemical Resistant
No
Sign Legend Background Color
Green, White
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Report All Injuries To Your Supervisor, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.