Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475M20

  • Mfr # 475M20

  • Zoro # G5555370


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Use Static Grounding Devices
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475M20
Zoro #
G5555370
UPC #
00194484140601
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Use Static Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Black, Orange
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Chemical Resistant
No
State Specific Sign
No
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header
Warning
Sign Legend
Use Static Grounding Devices
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Static Grounding Devices, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.