Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475K78

  • Mfr # 475K78

  • Zoro # G5386853


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Buried Electrical Cables
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475K78
Zoro #
G5386853
UPC #
00194484139414
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Buried Electrical Cables
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Header
Danger
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend
Buried Electrical Cables
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Electrical Cables, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.