Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475W34

  • Mfr # 475W34

  • Zoro # G5796432


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Spray Paint Booth Paint Fumes May Be Present
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W34
Zoro #
G5796432
UPC #
00194484180652
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Spray Paint Booth Paint Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.107(b), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.94(c)(3), OSHA 29 CFR 1926.66(b)
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header
No Header
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mirror Print
No
Sign Legend
Spray Paint Booth Paint Fumes May Be Present
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Style
Text
Graffiti Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.94(c)(3), OSHA 29 CFR 1910.107(b), OSHA 29 CFR 1926.66(b)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Spray Paint Booth Paint Fumes May Be Present, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.