Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K49

  • Mfr # 476K49

  • Zoro # G5800781


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K49
Zoro #
G5800781
UPC #
00194484189990
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header
Danger
Sign Header Style
Text
Sign Legend
Construction Site Unauthorized Persons Keep Out
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Anti-Slip Surface
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Header Text Color
White
Adhesive Style
Permanent
Metal Detectable
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.