Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477G15

  • Mfr # 477G15

  • Zoro # G5821967


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
BUCKLE UP AND DRIVE SAFELY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477G15
Zoro #
G5821967
UPC #
00194484195861
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
BUCKLE UP AND DRIVE SAFELY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Green
Graffiti Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Format
Other Format
Corrosion Resistant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Legend
Buckle Up And Drive Safely
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Buckle Up And Drive Safely, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.