Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477K92

  • Mfr # 477K92

  • Zoro # G5772772


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
FIRE LANE KEEP CLEAR AT ALL TIMES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477K92
Zoro #
G5772772
UPC #
00194484210007
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
FIRE LANE KEEP CLEAR AT ALL TIMES
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
White
Protective Coating
No Protective Coating
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend
Fire Lane Keep Clear At All Times
Average Outdoor Durability
2 yr
State Specific Sign
No
Adhesive Style
Permanent
Glow In The Dark
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.