Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478Y97

  • Mfr # 478Y97

  • Zoro # G5830358


product price:  $8.49
/ea

Key Features

Header
Caution
Legend
DO NOT WEAR LOOSE CLOTHING WHILE OPERATING THIS MACHINE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478Y97
Zoro #
G5830358
UPC #
00194484225568
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT WEAR LOOSE CLOTHING WHILE OPERATING THIS MACHINE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132, OSHA 29 CFR 1926.28
ANSI 969 Compliant
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend
Do Not Wear Loose Clothing While Operating This Machine
Metal Detectable
No
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
State Specific Sign
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Loose Clothing While Operating This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.