Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479K26

  • Mfr # 479K26

  • Zoro # G5856739


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479K26
Zoro #
G5856739
UPC #
00194484232979
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Sign Legend Color
Black, Blue
Header Background Color
Yellow
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Blue
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header
Caution
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Sign Legend
Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment.
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos Cancer And Lung Disease Hazard. Do Not Disturb Without Proper Training And Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.