Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480N65

  • Mfr # 480N65

  • Zoro # G5798550


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
NO ENTRY UNLESS AUTHORIZED
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480N65
Zoro #
G5798550
UPC #
00194484245795
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
NO ENTRY UNLESS AUTHORIZED
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Sign Legend
No Entry Unless Authorized
Legend Pictogram Description
No Entry
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Legend Pictogram ID
PADM-50
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Entry Unless Authorized, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.