Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480P19

  • Mfr # 480P19

  • Zoro # G5899168


product price: $8.89
/ea

Key Features

Header
Notice
Legend
THIS IS NOT AN ENTRANCE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480P19
Zoro #
G5899168
UPC #
00194484246266
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS NOT AN ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Header
Notice
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
This Is Not An Entrance
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Chemical Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header Text Color
White
Glow In The Dark
No
Material Properties
Flexible
Metal Detectable
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products