Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480P43

  • Mfr # 480P43

  • Zoro # G5831170


product price: $8.89
/ea

Key Features

Header
No Header
Legend
NOT AN ENTRANCE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480P43
Zoro #
G5831170
UPC #
00194484246495
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
NOT AN ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black, White
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Background Color
Red, White
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Header
Restricted Area
Corrosion Resistant
No
Chemical Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Not An Entrance
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not An Entrance, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.