This item is Discontinued.

Condor Safety Sign Cell Phone, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 451P16 451P16

Safety Sign Cell Phone, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 451P16 (Discontinued)

  • Mfr # 451P16
  • Zoro # G5839832
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451P16
Zoro #
G5839832
UPC #
00194484152574
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Background Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Language
English
Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Style
Text
Subject Matter
Phone Usage
Material
Vinyl
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
Chemical Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Blue
Sign Header
Notice
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend
No Cellular Phones
Metal Detectable
No
Sign Header Text Color
White
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.