Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486A07

  • Mfr # 486A07

  • Zoro # G6283632


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
(Flammable Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486A07
Zoro #
G6283632
UPC #
00194484284152
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
(Flammable Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Adhesive Type
Acrylic
Mirror Print
No
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Flammable Symbol
Number of Printed Sides
1
Sign Format
Other Format
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Sign Header
No Header
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1926.152
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Flammable Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.