Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 487W87

  • Mfr # 487W87

  • Zoro # G6540517


product price:  $5.19
/ea

Key Features

Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487W87
Zoro #
G6540517
UPC #
00194484299118
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253(c)(3)(v)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend
Low-Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure=250Psig (1.7Mpa)
Adhesive Type
Acrylic
Sign Legend Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Write on Surface
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Header
Caution
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Chemical Resistant
No
Graffiti Resistant
No
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253(c)(3)(v)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low-Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure=250Psig (1.7Mpa), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.