Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475C99

  • Mfr # 475C99

  • Zoro # G5129448


product price: $8.89
/ea

Key Features

Header
Danger/Peligro
Legend
Pinch Points./Punto De Agarre.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C99
Zoro #
G5129448
UPC #
00194484034009
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Pinch Points./Punto De Agarre.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend
Pinch Points./Punto De Agarre.
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Material Properties
Flexible
Number of Printed Sides
1
Chemical Resistant
No
Sign Header
Danger/Peligro
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Header Style
Text
Write on Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Pinch Points./Punto De Agarre., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products