Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 464X33

  • Mfr # 464X33

  • Zoro # G5898389


product price:  $12.89
/ea

Key Features

Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X33
Zoro #
G5898389
UPC #
00194484196424
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1),29 CFR 1910.178(g)(1)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Wear Face Shield-Batteries May Explode, Turn Off Charger- To Connect Or Disconnect Battery, Wash Acid Spills Immediately- If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 Min.
Number of Printed Sides
1
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Background Color
Black
Chemical Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header
Caution
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield-Batteries May Explode, Turn Off Charger- To Connect Or Disconnect Battery, Wash Acid Spills Immediately- If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 Min., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.