Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 465K86

  • Mfr # 465K86

  • Zoro # G5870291


product price:  $13.99
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465K86
Zoro #
G5870291
UPC #
00194484200176
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend
Confined Space. Enter By Permit Only.
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Header
Danger
Corrosion Resistant
Yes
Chemical Resistant
Yes
Graffiti Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Legend Pictogram Description
Confined Space
Header Pictogram ID
PPIC-61
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Red
Legend Pictogram ID
PCSP-06
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.