Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 466U63

  • Mfr # 466U63

  • Zoro # G5576748


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Caution
Legend
Eye Protection Required
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466U63
Zoro #
G5576748
UPC #
00194484149222
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend Background Color
White
Header Pictogram ID
PPIC-55
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Legend Pictogram Description
Eye Protection
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Caution
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-103
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Eye Protection Required.
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products