Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 472Y10

  • Mfr # 472Y10

  • Zoro # G5637009


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Private Property
Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y10
Zoro #
G5637009
UPC #
00194484109455
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property
Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Red, White
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Sign Format
Other Format
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Style
Text
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Private Property
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Unauthorized Persons Prohibited Unauthorized Vehicles Removed, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.