Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 476G32

  • Mfr # 476G32

  • Zoro # G5869950


product price: $10.55
/ea
Sold in multiples of 2 for $21.10

Key Features

Header
No Header
Legend
Hazardous Material Identification Guide
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G32
Zoro #
G5869950
UPC #
00194484187897
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Label
Header
No Header
Legend
Hazardous Material Identification Guide
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Blue, White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
OSHA Compliant
Yes
Background Color
Blue, Red, White, Yellow
Material
Aluminum
Language
English
Sign Legend Text Color
Black, Blue, White
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Minimum Application Temperature
-40 Degrees F
NFPA Standard
NFPA 704
Legend Pictogram Description
PPE
Average Outdoor Durability
5 yr
Mirror Print
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
No Header
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-975, PPEQ-976, PPEQ-977, PPEQ-978, PPEQ-979, PPEQ-780, PPEQ-781, PPEQ-782, PPEQ-783, PPEQ-784, PPEQ-785
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Blue, Red, White, Yellow
Write on Surface
No
Sign Legend
Hazardous Material Identification Guide
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
NFPA Label
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Graffiti-Resistant, UV-Resistant
Hazard Communication Standard
ANSI/ NFPA
Preprinted Images
HMCIS Chart
Package Type
Each
Adhesive
Non-Adhesive
Lamination Type
Laminated
Number of Labels
1
Adhesive Properties
Non-Adhesive
Preprinted Text
Hazardous Material Identification Guide
Shape
Rectangle

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 10 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Aluminum, Material Properties Rigid, Maximum Service Temperature 250 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images HMCIS Chart

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.