Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472D95

  • Mfr # 472D95

  • Zoro # G5295829


product price: $13.15
/ea

Key Features

Header
Notice/Aviso
Legend
All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D95
Zoro #
G5295829
UPC #
00194484018443
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
Chemical Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header
Notice/Aviso
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Sign Legend
All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.