Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472F62

  • Mfr # 472F62

  • Zoro # G5276043


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F62
Zoro #
G5276043
UPC #
00194484018788
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header
Notice/Aviso
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
White
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
Employees Only/Solo Empleados
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Employees Only/Solo Empleados, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products