Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 473G32

  • Mfr # 473G32

  • Zoro # G5551268


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger/Peligro
Legend
Keep Out/Mantengase Afuera
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473G32
Zoro #
G5551268
UPC #
00194484114619
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Keep Out/Mantengase Afuera
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Material Properties
Rigid
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Legend
Keep Out/Mantengase Afuera
State Specific Sign
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger/Peligro
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Out/Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.