Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 475A44

  • Mfr # 475A44

  • Zoro # G5129247


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
No Header
Legend
Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475A44
Zoro #
G5129247
UPC #
00194484033286
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
Hand Hazard
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Material Properties
Rigid
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
No Header
Write on Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PEQM-68
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.