Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 475G08

  • Mfr # 475G08

  • Zoro # G5650878


product price:  $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Header
Danger
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G08
Zoro #
G5650878
UPC #
00194484137885
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
KEEP GUARDS IN PLACE/MANTENER LAS GUARDAS EN SU LUGAR
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Corrosion Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header
Danger/Peligro
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Keep Guards In Place/Mantener Las Guardas En Su Lugar
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Guards In Place/Mantener Las Guardas En Su Lugar, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products