Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish

  • Mfr # 475Y27

  • Zoro # G5775399


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Caution/Precaucion
Legend
Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Y27
Zoro #
G5775399
UPC #
00194484182335
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header
Caution/Precaucion
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend
Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Background Color
Black
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.