Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 476K61

  • Mfr # 476K61

  • Zoro # G5816647


product price:  $11.75
/ea
Sold in multiples of 2 for $23.50

Key Features

Header
Danger
Legend
CRANE OVERHEAD/GRUA AEREA
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476K61
Zoro #
G5816647
UPC #
00194484190118
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
CRANE OVERHEAD/GRUA AEREA
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Legend
Crane Overhead/Grua Aerea
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Background Color
White
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header
Danger/Peligro
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Crane Overhead/Grua Aerea, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.