Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 466T59

  • Mfr # 466T59

  • Zoro # G5620750


product price:  $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
No Header
Legend
Eye Protection Must Be Worn
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T59
Zoro #
G5620750
UPC #
00194484148423
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Eye Protection Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Blue, White
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
Blue, White
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header
No Header
ANSI 969 Compliant
No
Sign Legend
Eye Protection Must Be Worn.
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Protection Must Be Worn., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.