Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 469L12

  • Mfr # 469L12

  • Zoro # G5772249


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L12
Zoro #
G5772249
UPC #
00194484161491
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.