Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 469X29

  • Zoro # G5649992


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
7 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469X29
Zoro #
G5649992
UPC #
00194484087951
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
State Specific Sign
No
NFPA Standard
NFPA 10
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend
Fire Extinguisher
Maximum Service Temperature
190 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Minimum Application Temperature
-50 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Red, White
Minimum Service Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.