Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 472U15

  • Mfr # 472U15

  • Zoro # G5605621


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U15
Zoro #
G5605621
UPC #
00194484108489
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
White
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Authorized Personnel Only
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header
Notice
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products