Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 472Z87

  • Mfr # 472Z87

  • Zoro # G5623042


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Notice
Legend
No Cellular Phones
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z87
Zoro #
G5623042
UPC #
00194484110420
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Sign Legend
No Cellular Phones
Sign Legend Background Color
White
Sign Header
Notice
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
Yes
Write on Surface
No
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.