Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 473C24

  • Mfr # 473C24
  • Zoro # G5648139
product price: 
$
65.59
/ea

Key Features

Header
Stop
Legend
Do Not Enter
Width
24 in
Height
24 in
Sign Shape
Octagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473C24
Zoro #
G5648139
UPC #
00194484111779
Country of Origin
United States
Item
Safety Sign
Header
Stop
Legend
Do Not Enter
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Red, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Legend Pictogram Description
No Entry Hand
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
Legend Pictogram ID
PADM-49
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Stop
Graffiti Resistant
Yes
Chemical Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Legend
Do Not Enter
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Width
24 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.