Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 485Z27

  • Mfr # 485Z27

  • Zoro # G6270877


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Header
Caution
Legend
WHEN THROWING SWITCH USE LEFT HAND AND TURN FACE AWAY
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z27
Zoro #
G6270877
UPC #
00194484283360
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
WHEN THROWING SWITCH USE LEFT HAND AND TURN FACE AWAY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Write on Surface
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
When Throwing Switch Use Left Hand And Turn Face Away
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Throwing Switch Use Left Hand And Turn Face Away, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.