Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, Spanish
Mfr # 475A79
Zoro # G5362450
product price: $6.29
/eaSold in multiples of 3 for $18.87
Key Features
Header
Caution/Precaucion
Legend
Keep Hands Out of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475A79
Zoro #
G5362450
UPC #
00194484136369
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.