Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 449L56

  • Mfr # 449L56

  • Zoro # G5260759


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L56
Zoro #
G5260759
UPC #
00194484000745
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
No
Sign Legend Color
Black, Red
Header Background Color
Black
Sign Legend Text Color
Black, Red
Sign Format
Other Format
Sign Legend Background Color
White
Glow In The Dark
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
No Header
Graffiti Resistant
No
Corrosion Resistant
No
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.