Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 449M03

  • Mfr # 449M03

  • Zoro # G5817329


product price: $3.89
/ea

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M03
Zoro #
G5817329
UPC #
00194484152000
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Glow In The Dark
No
Sign Header Style
Text
Chemical Resistant
No
Sign Header Background Color
Blue
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Sign Header
Notice
Includes Mounting Hardware
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend
No Concealed Weapons Allowed On This Property
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Corrosion Resistant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.