Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473K64

  • Mfr # 473K64

  • Zoro # G5551478


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
No Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473K64
Zoro #
G5551478
UPC #
00194484117900
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black, Red
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Write on Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Glow In The Dark
No
Chemical Resistant
No
Sign Header Background Color
Red
Sign Header Text Color
White
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend
No Trespassing.
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header
Danger
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Trespassing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.