Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472K41

  • Mfr # 472K41

  • Zoro # G5862530


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
Do Not Enter.
Width
7 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K41
Zoro #
G5862530
UPC #
00194484167660
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Yellow
Header Legend Color
Black
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
State Specific Sign
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend
Do Not Enter.
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.