Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472Y46

  • Mfr # 472Y46

  • Zoro # G5832001


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Warning
Legend
Authorized Personnel Only.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y46
Zoro #
G5832001
UPC #
00194484170851
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Double-Sided
No
Header Background Color
Black, Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Sign Header
Warning
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Orange
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend
Authorized Personnel Only.
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.